Zoro Homepage

Viton O-Ring, 3mm Wide 54mm ID, PK2

  • Mfr # ZUSAV3X54

  • Zoro # G1659255


product price: $6.95
/pk 2, $3.48/ea
Sold in multiples of 2 for $13.90

Key Features

System of Measurement
Metric
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV3X54
Zoro #
G1659255
UPC #
193005282172
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
54 mm
Actual Inside Dia.
54 mm
Nominal Outside Dia.
60 mm
Actual Outside Dia.
60 mm
Actual Width
3 mm
Nominal Width
3 mm
Width - Actual
3 mm
Outside Diameter - Actual
60 mm
Outside Diameter - Nominal
60 mm
Cross-Section Width
3 mm
Inside Diameter - Actual
54 mm
Inside Diameter - Nominal
54 mm

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 54 mm, Nominal Width 3 mm, Actual Inside Dia. 54 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Nominal Outside Dia. 60 mm, Actual Outside Dia. 60 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.