Zoro Homepage

Viton O-Ring, 4mm Wide 48mm ID

  • Mfr # ZUSAV4X48

  • Zoro # G1659684


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV4X48
Zoro #
G1659684
UPC #
193005283827
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
48 mm
Actual Inside Dia.
48 mm
Nominal Outside Dia.
56 mm
Nominal Width
4 mm
Actual Width
4 mm
Actual Outside Dia.
56 mm
Cross-Section Width
4 mm
Inside Diameter - Actual
48 mm
Outside Diameter - Actual
56 mm
Outside Diameter - Nominal
56 mm
Inside Diameter - Nominal
48 mm
Width - Actual
4 mm

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 48 mm, Nominal Width 4 mm, Actual Inside Dia. 48 mm, Actual Width 4 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Nominal Outside Dia. 56 mm, Actual Outside Dia. 56 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.