Zoro Homepage

Viton O-Ring, 5.7mm Wide 52.6mm ID

  • Mfr # ZUSAV5.7X52.6

  • Zoro # G1660007


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV5.7X52.6
Zoro #
G1660007
UPC #
193005285142
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
52.6 mm
Actual Inside Dia.
52.6 mm
Nominal Outside Dia.
64 mm
Nominal Width
5.7 mm
Actual Outside Dia.
64 mm
Actual Width
5.7 mm
Outside Diameter - Nominal
64 mm
Inside Diameter - Nominal
52.6 mm
Width - Actual
5.7 mm
Outside Diameter - Actual
64 mm
Cross-Section Width
5.7 mm
Inside Diameter - Actual
52.6 mm

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 52.6 mm, Nominal Width 5.7 mm, Actual Inside Dia. 52.6 mm, Actual Width 5.7 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Nominal Outside Dia. 64 mm, Actual Outside Dia. 64 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.