Zoro Homepage

Viton O-Ring, 5mm Wide 230mm ID

  • Mfr # ZUSAV5X230

  • Zoro # G1660409


product price: $13.19
/ea

Key Features

System of Measurement
Metric
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV5X230
Zoro #
G1660409
UPC #
193005285814
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
230 mm
Actual Inside Dia.
230 mm
Nominal Outside Dia.
240 mm
Nominal Width
5 mm
Actual Outside Dia.
240 mm
Actual Width
5 mm
Outside Diameter - Actual
240 mm
Inside Diameter - Actual
230 mm
Cross-Section Width
5 mm
Outside Diameter - Nominal
240 mm
Width - Actual
5 mm
Inside Diameter - Nominal
230 mm

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 230 mm, Nominal Width 5 mm, Actual Inside Dia. 230 mm, Actual Width 5 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Nominal Outside Dia. 240 mm, Actual Outside Dia. 240 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.