Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Round Cord, 1 1/2" D, 25' L, 75A

  • Mfr # ZUSA-RC-743

  • Zoro # G802584613


product price: $5,084.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Oil Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-743
Zoro #
G802584613
UPC #
193005476175
Country of Origin
United States

Dimensions

Overall Length
25 ft
Overall Diameter
1 1/2 in

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Oil Resistance
Excellent
Abrasion Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
-15 Degrees F
Chemical Resistance
Excellent
Grade
Standard
Cross Section Fractional
1 1/2 in
Cross Section Actual
1.5 in
Maximum Temperature
400 Degrees F
Shape
Round
Water Resistance
Good

Description

Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.