Viton Round Cord, 10 mm D, 10' L, 75A, Black
Mfr # ZUSA-RC-157
Zoro # G402584778
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Weather Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-157
Zoro #
G402584778
UPC #
193005158248
Country of Origin
United States
Dimensions
Overall Length
10 ft
Overall Diameter
25/64 in
Details
Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Weather Resistance
Excellent
Minimum Temperature
-15 Degrees F
Maximum Temperature
400 Degrees F
Grade
Standard
Water Resistance
Good
Chemical Resistance
Excellent
Abrasion Resistance
Good
Shape
Round
Oil Resistance
Excellent
Cross Section Actual
10 mm
Description
Viton Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.