Viton Round Cord, 10 mm D, 5' L, 75A, Black
Mfr # ZUSA-RC-1272
Zoro # G402584808
product price: $58.19
/eaKey Features
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1272
Zoro #
G402584808
UPC #
193005476861
Country of Origin
United States
Dimensions
Overall Length
5 ft
Overall Diameter
25/64 in
Details
Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Shape
Round
Maximum Temperature
400 Degrees F
Water Resistance
Good
Chemical Resistance
Excellent
Minimum Temperature
-15 Degrees F
Abrasion Resistance
Good
Weather Resistance
Excellent
Cross Section Actual
10 mm
Oil Resistance
Excellent
Grade
Standard
Description
Viton Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.