Zoro Homepage

Viton Round Cord, 1/4" D, 100' L, 90A, Black

  • Mfr # ZUSA-RC-802

  • Zoro # G602584714


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
90A
Tensile Strength
1,450 psi
Abrasion Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-802
Zoro #
G602584714
UPC #
193005477912
Country of Origin
United States

Dimensions

Overall Diameter
1/4 in
Overall Length
100 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
90A
Tensile Strength
1,450 psi
Abrasion Resistance
Good
Chemical Resistance
Excellent
Oil Resistance
Excellent
Water Resistance
Good
Cross Section Actual
0.25 in
Weather Resistance
Excellent
Maximum Temperature
400 Degrees F
Minimum Temperature
-15 Degrees F
Grade
Standard
Shape
Round
Cross Section Fractional
1/4 in

Description

Hard Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.