Zoro Homepage

Viton Round Cord, 1/4" D, 5' L, 75A, Brown

  • Mfr # ZUSA-RC-524

  • Zoro # G202585586


product price: $28.65
/ea

Key Features

Material
Viton
Color
Brown
Durometer
75A
Tensile Strength
2,200 psi
Abrasion Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-524
Zoro #
G202585586
UPC #
193005315955
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Diameter
1/4 in

Details

Item
Viton Round Cord
Material
Viton
Color
Brown
Durometer
75A
Tensile Strength
2,200 psi
Abrasion Resistance
Good
Oil Resistance
Excellent
Weather Resistance
Excellent
Cross Section Actual
0.25 in
Chemical Resistance
Excellent
Grade
Standard
Water Resistance
Good
Minimum Temperature
-15 Degrees F
Maximum Temperature
400 Degrees F
Cross Section Fractional
1/4 in
Shape
Round

Description

Brown Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.