Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Round Cord, 1.6mm D, 100'L, 75A, Brown

  • Mfr # ZUSA-RC-171

  • Zoro # G002586578


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Brown
Durometer
75A
Tensile Strength
2,200 psi
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-171
Zoro #
G002586578
UPC #
193005158408
Country of Origin
United States

Dimensions

Length
100 ft.
Overall Length
100 ft
Overall Diameter
1/16 in

Details

Item
Viton Round Cord
Material
Viton
Color
Brown
Durometer
75A
Tensile Strength
2,200 psi
Temperature Range (F)
-15 to 400 Deg F
Weather Resistance
Excellent
Shape
Round
Abrasion Resistance
Good
Chemical Resistance
Excellent
Water Resistance
Good
Minimum Temperature
-15 Degrees F
Grade
Standard
Oil Resistance
Excellent
Cross Section Actual
1.6 mm
Maximum Temperature
400 Degrees F

Description

Brown Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.