Viton Round Cord, 2.4 mm D, 5' L, 75A, Black
Mfr # ZUSA-RC-1276
Zoro # G302584663
product price: $11.25
/eaKey Features
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1276
Zoro #
G302584663
UPC #
193005476755
Country of Origin
China
Dimensions
Overall Diameter
3/32 in
Overall Length
5 ft
Details
Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Water Resistance
Good
Shape
Round
Grade
Standard
Weather Resistance
Excellent
Chemical Resistance
Excellent
Cross Section Actual
2.4 mm
Abrasion Resistance
Good
Minimum Temperature
-15 Degrees F
Maximum Temperature
400 Degrees F
Oil Resistance
Excellent
Description
Viton Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.