Viton Round Cord, 3/16" D, 10' L, 90A, Black

  • Mfr # ZUSA-RC-780

  • Zoro # G802584538


product price: $33.15
/ea

Key Features

Material
Viton
Color
Black
Durometer
90A
Tensile Strength
1,450 psi
Overall Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-780
Zoro #
G802584538
UPC #
193005478094
Country of Origin
United States

Dimensions

Overall Diameter
3/16 in
Overall Length
10 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
90A
Tensile Strength
1,450 psi
Cross Section Fractional
3/16 in
Abrasion Resistance
Good
Grade
Standard
Maximum Temperature
400 Degrees F
Minimum Temperature
-15 Degrees F
Water Resistance
Good
Weather Resistance
Excellent
Chemical Resistance
Excellent
Cross Section Actual
0.187 in
Oil Resistance
Excellent
Shape
Round

Description

Hard Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.