Zoro Homepage

Viton Round Cord, 3/4" D, 5' L, 75A, Black

  • Mfr # ZUSA-RC-40

  • Zoro # G902584612


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Oil Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-40
Zoro #
G902584612
UPC #
193005160944
Country of Origin
United States

Dimensions

Overall Diameter
3/4 in
Overall Length
5 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Oil Resistance
Excellent
Abrasion Resistance
Good
Grade
Standard
Chemical Resistance
Excellent
Water Resistance
Good
Shape
Round
Minimum Temperature
-15 Degrees F
Cross Section Fractional
3/4 in
Maximum Temperature
400 Degrees F
Weather Resistance
Excellent
Cross Section Actual
0.75 in

Description

Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.