Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Round Cord, 3/8" D, 24" L, 75A, Black

  • Mfr # ZUSA-RC-473

  • Zoro # G002584567


product price: $25.15
/ea

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Cross Section Fractional
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-473
Zoro #
G002584567
UPC #
193005315443
Country of Origin
China

Dimensions

Overall Diameter
3/8 in
Overall Length
24 in

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Cross Section Fractional
3/8 in
Water Resistance
Good
Maximum Temperature
400 Degrees F
Chemical Resistance
Excellent
Shape
Round
Grade
Standard
Weather Resistance
Excellent
Oil Resistance
Excellent
Abrasion Resistance
Good
Cross Section Actual
0.375 in
Minimum Temperature
-15 Degrees F

Description

Viton Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.