Zoro Homepage

Viton Round Cord, 3/8" D, 5' L, 75A, Black

  • Mfr # ZUSA-RC-728

  • Zoro # G202584596


product price: $57.89
/ea

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Overall Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-728
Zoro #
G202584596
UPC #
193005476373
Country of Origin
China

Dimensions

Overall Length
5 ft
Overall Diameter
3/8 in

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Shape
Round
Water Resistance
Good
Chemical Resistance
Excellent
Cross Section Actual
0.375 in
Grade
Standard
Maximum Temperature
400 Degrees F
Oil Resistance
Excellent
Abrasion Resistance
Good
Weather Resistance
Excellent
Cross Section Fractional
3/8 in
Minimum Temperature
-15 Degrees F

Description

Viton Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.