Viton Round Cord, 4 mm D, 25' L, 75A, Brown
- Mfr # ZUSA-RC-178
- Zoro # G802586235
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Viton
Color
Brown
Durometer
75A
Tensile Strength
2,200 psi
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-RC-178
- Zoro #
- G802586235
- UPC #
- 193005158477
- Country of Origin
- United States
Dimensions
- Overall Length
- 25 ft
- Overall Diameter
- 5/32 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Details
- Item
- Viton Round Cord
- Material
- Viton
- Color
- Brown
- Durometer
- 75A
- Tensile Strength
- 2,200 psi
- Grade
- Standard
- Cross Section Actual
- 4 mm
- Oil Resistance
- Excellent
- Minimum Temperature
- -15 Degrees F
- Weather Resistance
- Excellent
- Maximum Temperature
- 400 Degrees F
- Shape
- Round
- Abrasion Resistance
- Good
- Chemical Resistance
- Excellent
- Water Resistance
- Good
- Shell Material
- Viton
- Wire Color
- Brown
Description
Brown Viton Cord Stock
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.