Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Round Cord, 4.5mm D, 10' L, 75A, Black

  • Mfr # ZUSA-RC-1287

  • Zoro # G102584634


product price: $28.89
/ea

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Cross Section Actual
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1287
Zoro #
G102584634
UPC #
193005476694
Country of Origin
United States

Dimensions

Overall Diameter
11/64 in
Overall Length
10 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Cross Section Actual
4.5 mm
Grade
Standard
Weather Resistance
Excellent
Abrasion Resistance
Good
Shape
Round
Maximum Temperature
400 Degrees F
Chemical Resistance
Excellent
Minimum Temperature
-15 Degrees F
Oil Resistance
Excellent
Water Resistance
Good

Description

Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.