Zoro Homepage

Viton Round Cord, 5/16" D, 100' L, 90A

  • Mfr # ZUSA-RC-804

  • Zoro # G002584635


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
90A
Tensile Strength
1,450 psi
Minimum Temperature
-15 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-804
Zoro #
G002584635
UPC #
193005477936
Country of Origin
United States

Dimensions

Overall Diameter
5/16 in
Overall Length
100 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
90A
Tensile Strength
1,450 psi
Minimum Temperature
-15 Degrees F
Cross Section Fractional
5/16 in
Water Resistance
Good
Shape
Round
Chemical Resistance
Excellent
Cross Section Actual
0.312 in
Grade
Standard
Oil Resistance
Excellent
Maximum Temperature
400 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good

Description

Hard Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.