Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Round Cord, 5/16" D, 24" L, 75A, Black

  • Mfr # ZUSA-RC-472

  • Zoro # G302584502


product price: $17.25
/ea

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Cross Section Actual
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-472
Zoro #
G302584502
UPC #
193005315436
Country of Origin
China

Dimensions

Overall Diameter
5/16 in
Overall Length
24 in

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Cross Section Actual
0.312 in
Water Resistance
Good
Abrasion Resistance
Good
Grade
Standard
Minimum Temperature
-15 Degrees F
Weather Resistance
Excellent
Oil Resistance
Excellent
Cross Section Fractional
5/16 in
Maximum Temperature
400 Degrees F
Shape
Round
Chemical Resistance
Excellent

Description

Viton Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.