Viton Round Cord, 5/16" D, 5' L, 75A, Black
Mfr # ZUSA-RC-727
Zoro # G702584515
product price: $39.65
/eaKey Features
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Weather Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-727
Zoro #
G702584515
UPC #
193005476366
Country of Origin
China
Dimensions
Overall Length
5 ft
Overall Diameter
5/16 in
Details
Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Weather Resistance
Excellent
Abrasion Resistance
Good
Cross Section Actual
0.312 in
Chemical Resistance
Excellent
Oil Resistance
Excellent
Grade
Standard
Maximum Temperature
400 Degrees F
Shape
Round
Water Resistance
Good
Cross Section Fractional
5/16 in
Minimum Temperature
-15 Degrees F
Description
Viton Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.