Viton Round Cord, 5.7mm D, 50' L, 75A, Black

  • Mfr # ZUSA-RC-1309

  • Zoro # G602584677


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Cross Section Actual
5.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1309
Zoro #
G602584677
UPC #
193005476526
Country of Origin
China

Dimensions

Overall Length
50 ft
Overall Diameter
7/32 in

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Cross Section Actual
5.7 mm
Shape
Round
Chemical Resistance
Excellent
Water Resistance
Good
Abrasion Resistance
Good
Minimum Temperature
-15 Degrees F
Maximum Temperature
400 Degrees F
Oil Resistance
Excellent
Grade
Standard
Weather Resistance
Excellent

Description

Viton Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.