Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Round Cord, 6 mm D, 10' L, 75A, Black

  • Mfr # ZUSA-RC-1289

  • Zoro # G202584725


product price: $36.29
/ea

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1289
Zoro #
G202584725
UPC #
193005476717
Country of Origin
United States

Dimensions

Overall Diameter
15/64 in
Overall Length
10 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Grade
Standard
Weather Resistance
Excellent
Chemical Resistance
Excellent
Maximum Temperature
400 Degrees F
Shape
Round
Oil Resistance
Excellent
Water Resistance
Good
Cross Section Actual
6 mm
Abrasion Resistance
Good
Minimum Temperature
-15 Degrees F

Description

Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.