Viton Round Cord, 7.5mm D, 50' L, 75A, Black
Mfr # ZUSA-RC-1311
Zoro # G702584775
product price: $355.99
/ea
Free Shipping & Returns
Key Features
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1311
Zoro #
G702584775
UPC #
193005476540
Country of Origin
China
Dimensions
Overall Diameter
19/64 in
Overall Length
50 ft
Details
Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Water Resistance
Good
Minimum Temperature
-15 Degrees F
Cross Section Actual
7.5 mm
Chemical Resistance
Excellent
Shape
Round
Oil Resistance
Excellent
Maximum Temperature
400 Degrees F
Abrasion Resistance
Good
Grade
Standard
Weather Resistance
Excellent
Description
Viton Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.