Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Round Cord, 7/64" D, 50' L, 75A, Black

  • Mfr # ZUSA-RC-756

  • Zoro # G002584420


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Overall Diameter
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-756
Zoro #
G002584420
UPC #
193005475932
Country of Origin
United States

Dimensions

Overall Diameter
7/64 in
Overall Length
50 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Grade
Standard
Cross Section Actual
0.103 in
Oil Resistance
Excellent
Shape
Round
Chemical Resistance
Excellent
Water Resistance
Good
Cross Section Fractional
3/32 in
Minimum Temperature
-15 Degrees F
Weather Resistance
Excellent
Maximum Temperature
400 Degrees F
Abrasion Resistance
Good

Description

Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.