Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Round Cord, 7/64" D, 50' L, 90A, Black

  • Mfr # ZUSA-RC-787

  • Zoro # G202584527


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
90A
Tensile Strength
1,450 psi
Weather Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-787
Zoro #
G202584527
UPC #
193005477967
Country of Origin
United States

Dimensions

Overall Length
50 ft
Overall Diameter
7/64 in

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
90A
Tensile Strength
1,450 psi
Weather Resistance
Excellent
Cross Section Actual
0.103 in
Abrasion Resistance
Good
Shape
Round
Water Resistance
Good
Oil Resistance
Excellent
Chemical Resistance
Excellent
Cross Section Fractional
3/32 in
Minimum Temperature
-15 Degrees F
Grade
Standard
Maximum Temperature
400 Degrees F

Description

Hard Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.