Viton Round Cord, 8 mm D, 50' L, 75A, Black

  • Mfr # ZUSA-RC-1312

  • Zoro # G102584788


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1312
Zoro #
G102584788
UPC #
193005476557
Country of Origin
United States

Dimensions

Overall Diameter
5/16 in
Overall Length
50 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Shape
Round
Oil Resistance
Excellent
Chemical Resistance
Excellent
Weather Resistance
Excellent
Maximum Temperature
400 Degrees F
Grade
Standard
Minimum Temperature
-15 Degrees F
Water Resistance
Good
Abrasion Resistance
Good
Cross Section Actual
8 mm

Description

Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.