Viton Round Cord, 9/32" D, 24" L, 75A, Black
Mfr # ZUSA-RC-471
Zoro # G402584525
product price: $11.29
/eaKey Features
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-471
Zoro #
G402584525
UPC #
193005315429
Country of Origin
United States
Dimensions
Overall Diameter
9/32 in
Overall Length
24 in
Details
Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Water Resistance
Good
Oil Resistance
Excellent
Grade
Standard
Shape
Round
Cross Section Fractional
1/4 in
Cross Section Actual
0.275 in
Minimum Temperature
-15 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Excellent
Maximum Temperature
400 Degrees F
Description
Viton Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.