Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Round Cord, 9/32" D, 5' L, 90A, Black

  • Mfr # ZUSA-RC-516

  • Zoro # G402584709


product price: $25.79
/ea

Key Features

Material
Viton
Color
Black
Durometer
90A
Tensile Strength
1,450 psi
Cross Section Actual
0.275 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-516
Zoro #
G402584709
UPC #
193005315870
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Diameter
9/32 in

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
90A
Tensile Strength
1,450 psi
Cross Section Actual
0.275 in
Water Resistance
Good
Oil Resistance
Excellent
Weather Resistance
Excellent
Shape
Round
Maximum Temperature
400 Degrees F
Abrasion Resistance
Good
Grade
Standard
Minimum Temperature
-15 Degrees F
Cross Section Fractional
1/4 in
Chemical Resistance
Excellent

Description

Hard Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.