Viton Round Cord, 9/32"D, 100'L, 75A, Black
Mfr # ZUSA-RC-386
Zoro # G702584584
product price: $544.99
/ea
Free Shipping & Returns
Key Features
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Weather Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-386
Zoro #
G702584584
UPC #
193005160784
Country of Origin
United States
Dimensions
Overall Length
100 ft
Overall Diameter
9/32 in
Details
Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Weather Resistance
Excellent
Abrasion Resistance
Good
Cross Section Actual
0.275 in
Maximum Temperature
400 Degrees F
Grade
Standard
Minimum Temperature
-15 Degrees F
Oil Resistance
Excellent
Shape
Round
Cross Section Fractional
1/4 in
Chemical Resistance
Excellent
Water Resistance
Good
Description
Viton Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.