Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Rubber Roll w Adhesive, 75A, 1/16"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-V75-373

  • Zoro # G2420015


product price: $1,276.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16 in
Width
3 ft
Length
10 ft
Material
Viton
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-V75-373
Zoro #
G2420015
UPC #
193005344306
Country of Origin
Multiple

Dimensions

Thickness
1/16 in
Width
3 ft
Length
10 ft
Rubber Length
10 ft
Rubber Thickness
1/16 in
Rubber Width
3 ft
Overall Width
3 ft
Overall Thickness
1/16 in
Overall Length
10 ft

Details

Item
Rubber Roll
Material
Viton
Color
Black
Backing Type
Adhesive
Durometer
75A
Tensile Strength (PSI)
1,000 psi
Rubber Color
Black
Finish
Smooth
Standards
ASTM D2000 HK 707
Rubber Material
Viton(R)
Max. Temp. (F)
400 Degrees F
Min. Temp. (F)
-10 Degrees F
Elongation
150 %
Grade
Standard
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Minimum Adhesive Temperature
-100 Degrees F
Oil Resistance
Excellent
Tensile Strength
1,000 psi
Maximum Adhesive Temperature
500 Degrees F
Texture
Smooth
Chemical Resistance
Excellent
Compression Set
25 %
Thickness Tolerance
+/-0.011 in
Weather Resistance
Excellent
Minimum Temperature
-10 Degrees F
Maximum Temperature
400 Degrees F
Density
1.9 g/cc
Tear Strength
22 N/mm
Adhesive Type
High-Temp
Abrasion Resistance
Good
Shape
Roll
Water Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.