Zoro Homepage

Viton Rubber Roll w Adhesive, 75A, 1/8"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-V75-374

  • Zoro # G2420094


product price: $2,189.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/8 in
Width
3 ft
Length
10 ft
Material
Viton
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-V75-374
Zoro #
G2420094
UPC #
193005344313
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
Width
3 ft
Length
10 ft
Rubber Thickness
1/8 in
Rubber Width
3 ft
Rubber Length
10 ft
Overall Thickness
1/8 in
Overall Length
10 ft
Overall Width
3 ft

Details

Item
Rubber Roll
Material
Viton
Color
Black
Backing Type
Adhesive
Durometer
75A
Rubber Material
Viton(R)
Tensile Strength (PSI)
1,000 psi
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Elongation
150 %
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
Grade
Standard
Finish
Smooth
Max. Temp. (F)
400 Degrees F
Standards
ASTM D2000 HK 707
Texture
Smooth
Water Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
-10 Degrees F
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Maximum Temperature
400 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Shape
Roll
Density
1.9 g/cc
Oil Resistance
Excellent
Tear Strength
22 N/mm
Thickness Tolerance
+/-0.017 in
Compression Set
25 %
Maximum Adhesive Temperature
500 Degrees F
Chemical Resistance
Excellent
Adhesive Type
High-Temp

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.