Zoro Homepage

Viton Square Cord, 1/2" CS, 12" L, 75A

  • Mfr # ZUSA-RC-508

  • Zoro # G602584790


product price: $32.89
/ea

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Weather Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-508
Zoro #
G602584790
UPC #
193005315795
Country of Origin
United States

Dimensions

Overall Length
12 in

Details

Item
Viton Square Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Weather Resistance
Excellent
Maximum Temperature
400 Degrees F
Grade
Standard
Abrasion Resistance
Good
Oil Resistance
Excellent
Water Resistance
Good
Shape
Square
Minimum Temperature
-15 Degrees F
Chemical Resistance
Excellent
Cross Section Fractional
1/2 in
Cross Section Actual
0.5 in

Description

Square Profile Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.