Viton Square Cord, 1/8"CS, 25'L, 75A, Black
- Mfr # ZUSA-RC-108
- Zoro # G202584671
product price:Â
$
72.29
/ea
Key Features
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Temperature Range (F)
-15 to 400 Deg F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-RC-108
- Zoro #
- G202584671
- UPC #
- 193005157708
- Country of Origin
- United States
- Item
- Viton Square Cord
- Material
- Viton
- Color
- Black
- Durometer
- 75A
- Tensile Strength
- 2,250 psi
- Temperature Range (F)
- -15 to 400 Deg F
- Grade
- Standard
- Abrasion Resistance
- Good
- Minimum Temperature
- -15 Degrees F
- Weather Resistance
- Excellent
- Chemical Resistance
- Excellent
- Cross Section Fractional
- 1/8 in
- Cross Section Actual
- 0.125 in
- Water Resistance
- Good
- Shape
- Square
- Maximum Temperature
- 400 Degrees F
- Oil Resistance
- Excellent
- Shell Material
- Viton
- Wire Color
- Black
- Traction Material
- Viton
Dimensions
- Length
- 25 ft
- Overall Length
- 25 ft
- Wire Rope Length
- 25 ft
Description
Square Profile Viton Cord Stock
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.