Zoro Homepage

Viton Square Cord, 3/16" CS, 100' L, 75A

  • Mfr # ZUSA-RC-1157

  • Zoro # G302584816


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Cross Section Actual
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1157
Zoro #
G302584816
UPC #
193005478179
Country of Origin
United States

Dimensions

Overall Length
100 ft

Details

Item
Viton Square Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Cross Section Actual
0.187 in
Oil Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Excellent
Weather Resistance
Excellent
Minimum Temperature
-15 Degrees F
Water Resistance
Good
Grade
Standard
Shape
Square
Cross Section Fractional
3/16 in
Maximum Temperature
400 Degrees F

Description

Square Profile Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.