Zoro Homepage

Viton Square Cord, 3/16" CS, 24" L, 75A

  • Mfr # ZUSA-RC-504

  • Zoro # G402584822


product price: $13.75
/ea

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Abrasion Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-504
Zoro #
G402584822
UPC #
193005315757
Country of Origin
United States

Dimensions

Overall Length
24 in

Details

Item
Viton Square Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Abrasion Resistance
Good
Shape
Square
Cross Section Fractional
3/16 in
Minimum Temperature
-15 Degrees F
Oil Resistance
Excellent
Chemical Resistance
Excellent
Cross Section Actual
0.187 in
Grade
Standard
Water Resistance
Good
Maximum Temperature
400 Degrees F
Weather Resistance
Excellent

Description

Square Profile Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.