Zoro Homepage

Viton Square Cord, 3/4" CS, 25' L, 75A

  • Mfr # ZUSA-RC-1145

  • Zoro # G102585358


product price: $1,583.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1145
Zoro #
G102585358
UPC #
193005478391
Country of Origin
United States

Dimensions

Overall Length
25 ft

Details

Item
Viton Square Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Grade
Standard
Water Resistance
Good
Oil Resistance
Excellent
Minimum Temperature
-15 Degrees F
Maximum Temperature
400 Degrees F
Cross Section Fractional
3/4 in
Cross Section Actual
0.75 in
Shape
Square
Abrasion Resistance
Good
Weather Resistance
Excellent
Chemical Resistance
Excellent

Description

Square Profile Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.