Zoro Homepage

Viton Square Cord, 5/8" CS, 5' L, 75A, Black

  • Mfr # ZUSA-RC-1126

  • Zoro # G302585349


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Cross Section Fractional
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1126
Zoro #
G302585349
UPC #
193005478490
Country of Origin
United States

Dimensions

Overall Length
5 ft

Details

Item
Viton Square Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Cross Section Fractional
5/8 in
Grade
Standard
Water Resistance
Good
Oil Resistance
Excellent
Cross Section Actual
0.625 in
Chemical Resistance
Excellent
Maximum Temperature
400 Degrees F
Minimum Temperature
-15 Degrees F
Weather Resistance
Excellent
Shape
Square
Abrasion Resistance
Good

Description

Square Profile Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.