Zoro Homepage

Viton X Cord, 1/4" CS, 24" L, 75A, Black

  • Mfr # ZUSA-RC-552

  • Zoro # G802585757


product price: $22.59
/ea

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Oil Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-552
Zoro #
G802585757
UPC #
193005316235
Country of Origin
United States

Dimensions

Overall Length
24 in

Details

Item
Viton X Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Oil Resistance
Excellent
Minimum Temperature
-15 Degrees F
Shape
X
Maximum Temperature
400 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Excellent
Water Resistance
Good
Cross Section Actual
0.275 in
Cross Section Fractional
1/4 in
Grade
Standard
Abrasion Resistance
Good

Description

X-Profile Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.