Zoro Homepage

Viton X Cord, 3/32" CS, 10' L, 75A, Black

  • Mfr # ZUSA-RC-208

  • Zoro # G902585343


product price: $26.99
/ea

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Cross Section Actual
0.103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-208
Zoro #
G902585343
UPC #
193005158811
Country of Origin
United States

Dimensions

Overall Length
10 ft

Details

Item
Viton X Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Cross Section Actual
0.103 in
Oil Resistance
Excellent
Weather Resistance
Excellent
Shape
X
Water Resistance
Good
Grade
Standard
Abrasion Resistance
Good
Minimum Temperature
-15 Degrees F
Maximum Temperature
400 Degrees F
Cross Section Fractional
3/32 in
Chemical Resistance
Excellent

Description

X-Profile Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.