Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 1 L, Round

  • Mfr # FG5580-1000

  • Zoro # G3091043


product price: $38.49
/ea

Key Features

Flask Type
Volumetric
Special Features
Batch Certified, Heavy Beaded Tubing Neck
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5580-1000
Zoro #
G3091043
UPC #
-
Country of Origin
India

Dimensions

Compatible with Stopper Size
6
Mouth Size
Narrow

Details

Flask Type
Volumetric
Special Features
Batch Certified, Heavy Beaded Tubing Neck
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Capacity
1000 mL
Tolerance
+/-0.30 mL
Item
Volumetric Flask
Shape
Round
Glassware Class
A
Clarity
Transparent
Capacity - Metric
1 L
Number of Flasks Included
1
Capacity - English
33.81 fl oz
Neck Style
Straight
Basic Material
Glass
USP Specification
Type I
Closure Material
Plastic
Body Material
Borosilicate Glass
ASTM Specification
E288
Closure Type
Snap On
Closure Color
Blue
Graduated
Yes
Body Color
Clear

Description

Durable, machine-blown volumetric flask with 1000ml capacity. Features heavy beaded tubing neck, sharp graduation line and large white block letters. A plastic snap cap is included. Meets Class A specifications per ASTM E288. Batch certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.