Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 2 L, Round

  • Mfr # FG5640-2000

  • Zoro # G3089117


product price: $74.25
/ea

Key Features

Flask Type
Volumetric
Includes Closure
Yes
Tolerance
+/-0.50 mL
Capacity
2000 mL
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG5640-2000
Zoro #
G3089117
UPC #
-
Country of Origin
India

Dimensions

Compatible with Stopper Size
27
Mouth Size
Narrow

Details

Flask Type
Volumetric
Includes Closure
Yes
Tolerance
+/-0.50 mL
Capacity
2000 mL
Autoclavable
Yes
Item
Volumetric Flask
Sterile/Non-Sterile
Non-Sterile
Special Features
Batch Certified, Heavy Beaded Tubing Neck
Capacity - Metric
2 L
USP Specification
Type I
Closure Type
Stopper
Glassware Class
A
Neck Style
Straight
Closure Material
Glass
Basic Material
Glass
Clarity
Transparent
Body Material
Borosilicate Glass
Number of Flasks Included
1
Closure Color
Clear
Graduated
Yes
Capacity - English
67.63 fl oz
Body Color
Clear
Shape
Round
ASTM Specification
E288

Description

Durable, machine-blown volumetric flask with 2000ml capacity. Features heavy beaded tubing neck, sharp graduation line and large white block letters. A ground glass stopper is included. Meets Class A specifications per ASTM E288. Batch certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.