Zoro Homepage

Volumetric Flask, 200 mL, Round

  • Mfr # FG5580-200

  • Zoro # G3088243


product price: $18.59
/ea

Key Features

Flask Type
Volumetric
Special Features
Batch Certified, Heavy Beaded Tubing Neck
Tolerance
+/-0.10 mL
Autoclavable
Yes
Includes Closure
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5580-200
Zoro #
G3088243
UPC #
-
Country of Origin
India

Dimensions

Compatible with Stopper Size
5
Mouth Size
Narrow

Description

Durable, machine-blown volumetric flask with 200ml capacity. Features heavy beaded tubing neck, sharp graduation line and large white block letters. A plastic snap cap is included. Meets Class A specifications per ASTM E288. Batch certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.