Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 200 mL, Round

  • Mfr # FG5640-200

  • Zoro # G3090133


product price: $26.29
/ea

Key Features

Flask Type
Volumetric
Tolerance
+/-0.10 mL
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Special Features
Batch Certified, Heavy Beaded Tubing Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG5640-200
Zoro #
G3090133
UPC #
-
Country of Origin
India

Dimensions

Mouth Size
Narrow
Compatible with Stopper Size
16

Details

Flask Type
Volumetric
Tolerance
+/-0.10 mL
Item
Volumetric Flask
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Special Features
Batch Certified, Heavy Beaded Tubing Neck
Autoclavable
Yes
Closure Color
Clear
Capacity - Metric
200 mL
ASTM Specification
E288
USP Specification
Type I
Closure Type
Stopper
Closure Material
Glass
Graduated
Yes
Glassware Class
A
Body Material
Borosilicate Glass
Shape
Round
Neck Style
Straight
Basic Material
Glass
Body Color
Clear
Number of Flasks Included
1
Capacity - English
6.76 fl oz
Clarity
Transparent

Description

Durable, machine-blown volumetric flask with 200ml capacity. Features heavy beaded tubing neck, sharp graduation line and large white block letters. A ground glass stopper is included. Meets Class A specifications per ASTM E288. Batch certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.