Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 50 mL, Round

  • Mfr # FG5580-50

  • Zoro # G3089853


product price: $13.69
/ea

Key Features

Flask Type
Volumetric
Tolerance
+/-0.05 mL
Autoclavable
Yes
Special Features
Batch Certified, Heavy Beaded Tubing Neck
Includes Closure
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5580-50
Zoro #
G3089853
UPC #
-
Country of Origin
India

Dimensions

Mouth Size
Narrow
Compatible with Stopper Size
3

Details

Flask Type
Volumetric
Tolerance
+/-0.05 mL
Autoclavable
Yes
Item
Volumetric Flask
Special Features
Batch Certified, Heavy Beaded Tubing Neck
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Number of Flasks Included
1
Glassware Class
A
ASTM Specification
E288
Closure Material
Plastic
Basic Material
Glass
Capacity - English
1.69 fl oz
Body Color
Clear
Graduated
Yes
Clarity
Transparent
Neck Style
Straight
Shape
Round
USP Specification
Type I
Closure Type
Snap On
Capacity - Metric
50 mL
Closure Color
Blue
Body Material
Borosilicate Glass

Description

Durable, machine-blown volumetric flask with 50ml capacity. Features heavy beaded tubing neck, sharp graduation line and large white block letters. A plastic snap cap is included. Meets Class A specifications per ASTM E288. Batch certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.