Zoro Homepage

Volumetric Flask, Class A, 1000 mL, PK2

  • Mfr # 5PRZ1

  • Zoro # G2037244


product price: $26.99
/pk 2, $13.50/ea

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
33.8 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PRZ1
Zoro #
G2037244
UPC #
190735559130
Country of Origin
China

Dimensions

Labware Height - Metric
320 mm
Stopper Size
19/17
Labware Height - English
12.6 in
Compatible with Stopper Size
19/17
Overall Height - Metric
320 mm
Body Diameter - Metric
125 mm
Joint Size
19/17
Mouth Size
Narrow

Details

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
33.8 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Range
1000mL
Labware Neck Style
Canted
Includes Closure
Yes
Labware Closure Color
Clear
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
Measuring
Labware Closure Type
Stopper
Capacity
1000mL
Color
clear
Includes
Stopper
Labware USP Specification
Type II
Tolerance
0.40 mL
Material of Construction
Glass
Item
Volumetric Flask
Neck Style
Canted
Body Color
Clear
Closure Type
Stopper
Maximum Graduation - Metric
1,000 mL
Closure Color
Clear
Shape
Conical
Body Material
Glass
Number of Flasks Included
1
Glassware Class
A
Closure Material
Glass
Capacity - English
33.8 fl oz
Clarity
Transparent
Graduated
Yes
Capacity - Metric
1 L
Number of Necks
1
Basic Material
Glass

Description

Volumetric Flask, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Flask Type Volumetric, Overall Height - Metric 320 mm, USP Specification Not Applicable, Tolerance 0.40 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Canted, Closure Material Glass, Compatible with Stopper Size 19/17, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.