Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, Class A, Glass, 100mL, Pk8

  • Mfr # 5YHZ7

  • Zoro # G0883416


product price: $34.15
/pk 8, $4.27/ea

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.4 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHZ7
Zoro #
G0883416
UPC #
190735561256
Country of Origin
China

Dimensions

Labware Height - English
6.7 in
Stopper Size
12/14
Labware Height - Metric
170 mm
Body Diameter - Metric
60 mm
Overall Height - Metric
170 mm
Compatible with Stopper Size
12/14
Mouth Size
Narrow
Joint Size
12/14

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.4 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Range
100mL
Labware Neck Style
Canted
Includes Closure
Yes
Special Features
Measuring
Labware Closure Color
Clear
Labware USP Specification
Type II
Tolerance
0.10 mL
Material of Construction
Glass
Color
clear
Includes
Stopper
Autoclavable
Yes
Item
Volumetric Flask
Capacity
100mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
USP Specification
Type II
Graduated
Yes
Closure Color
Clear
Number of Flasks Included
1
Capacity - Metric
100 mL
Clarity
Transparent
Basic Material
Glass
Capacity - English
3.4 fl oz
Closure Type
Stopper
Closure Material
Glass
Number of Necks
1
Shape
Conical
Body Material
Glass
Glassware Class
A
Neck Style
Canted
Body Color
Clear
Maximum Graduation - Metric
100 mL

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Flask Type Volumetric, Overall Height - Metric 170 mm, USP Specification Type II, Tolerance 0.10 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Canted, Closure Material Glass, Compatible with Stopper Size 12/14, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.