Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, Class A, Glass, 10mL, Pk12

  • Mfr # 5YHZ4

  • Zoro # G2928423


product price: $42.75
/pk 12, $3.56/ea

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.3 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHZ4
Zoro #
G2928423
UPC #
190735561225
Country of Origin
China

Dimensions

Labware Height - English
3.5 in
Stopper Size
10/11
Labware Height - Metric
90 mm
Overall Height - Metric
90 mm
Compatible with Stopper Size
10/13
Body Diameter - Metric
29 mm
Mouth Size
Narrow
Joint Size
10/13

Details

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.3 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Range
1 to 14mL
Labware Neck Style
Canted
Material of Construction
Glass
Capacity
10ml
Color
clear
Labware Closure Color
Clear
Autoclavable
Yes
Tolerance
0.02 mL
Special Features
Measuring
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Item
Volumetric Flask
Includes
Stopper
Labware USP Specification
Type II
Includes Closure
Yes
Clarity
Transparent
Graduated
Yes
Capacity - Metric
10 mL
Body Material
Glass
Number of Necks
1
Shape
Conical
Body Color
Clear
Closure Type
Stopper
Capacity - English
0.3 fl oz
Glassware Class
A
Basic Material
Glass
Closure Material
Glass
USP Specification
Type II
Maximum Graduation - Metric
10 mL
Number of Flasks Included
1
Neck Style
Canted
Closure Color
Clear

Description

Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Flask Type Volumetric, Overall Height - Metric 90 mm, USP Specification Type II, Tolerance 0.02 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Canted, Closure Material Glass, Compatible with Stopper Size 10/13, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.