Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, Class A, Glass, 250mL, Pk6

  • Mfr # 5YHZ9

  • Zoro # G1171177


product price: $33.99
/pk 6, $5.67/ea

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.4 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHZ9
Zoro #
G1171177
UPC #
190735561270
Country of Origin
China

Dimensions

Stopper Size
14/15
Labware Height - Metric
220 mm
Labware Height - English
8.7 in
Joint Size
14/15
Compatible with Stopper Size
14/15
Body Diameter - Metric
80 mm
Mouth Size
Narrow
Overall Height - Metric
220 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.4 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Range
1 to 14mL
Labware Neck Style
Canted
Labware Closure Type
Stopper
Labware USP Specification
Type II
Tolerance
0.15 mL
Sterile/Non-Sterile
Non-Sterile
Includes
Stopper
Autoclavable
Yes
Special Features
Measuring
Capacity
250ml
Labware Closure Color
Clear
Material of Construction
Glass
Color
clear
Item
Volumetric Flask
Includes Closure
Yes
USP Specification
Type II
Number of Necks
1
Closure Color
Clear
Closure Type
Stopper
Body Material
Glass
Capacity - Metric
250 mL
Glassware Class
A
Body Color
Clear
Clarity
Transparent
Closure Material
Glass
Graduated
Yes
Maximum Graduation - Metric
250 mL
Basic Material
Glass
Neck Style
Canted
Number of Flasks Included
1
Shape
Conical
Capacity - English
8.4 fl oz

Description

Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.4 fl oz, Flask Type Volumetric, Overall Height - Metric 220 mm, USP Specification Type II, Tolerance 0.15 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Canted, Closure Material Glass, Compatible with Stopper Size 14/15, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.