Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, Class A, Glass, 5mL, PK12

  • Mfr # 5YHZ3

  • Zoro # G2349916


product price: $42.75
/pk 12, $3.56/ea

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.2 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHZ3
Zoro #
G2349916
UPC #
190735561218
Country of Origin
China

Dimensions

Stopper Size
7/11
Labware Height - Metric
74 mm
Labware Height - English
2.9 in
Compatible with Stopper Size
8/11
Body Diameter - Metric
23 mm
Mouth Size
Narrow
Joint Size
8/11
Overall Height - Metric
74 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.2 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Range
1 to 14mL
Labware Neck Style
Canted
Autoclavable
Yes
Item
Volumetric Flask
Material of Construction
Glass
Labware Closure Color
Clear
Includes
Stopper
Capacity
5ml
Includes Closure
Yes
Color
clear
Labware USP Specification
Type II
Labware Closure Type
Stopper
Special Features
Measuring
Tolerance
0.02 mL
Sterile/Non-Sterile
Non-Sterile
Maximum Graduation - Metric
5 mL
Shape
Conical
Closure Type
Stopper
Clarity
Transparent
Body Material
Glass
Neck Style
Canted
Number of Necks
1
Closure Material
Glass
Number of Flasks Included
1
Capacity - Metric
5 mL
USP Specification
Type II
Basic Material
Glass
Capacity - English
0.2 fl oz
Glassware Class
A
Closure Color
Clear
Graduated
Yes
Body Color
Clear

Description

Volumetric Flask, Capacity - Metric 5 mL, Capacity - English 0.2 fl oz, Flask Type Volumetric, Overall Height - Metric 74 mm, USP Specification Type II, Tolerance 0.02 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Canted, Closure Material Glass, Compatible with Stopper Size 8/11, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.