Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, Class A, w/Stopper, 10 mL

  • Mfr # FG5639-10

  • Zoro # G6144875


product price: $40.29
/ea

Key Features

Flask Type
Volumetric
Autoclavable
Yes
Special Features
Heavy Beaded Tubing Neck
Sterile/Non-Sterile
Non-Sterile
Tolerance
+/-0.20 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG5639-10
Zoro #
G6144875
UPC #
-
Country of Origin
India

Dimensions

Compatible with Stopper Size
9
Mouth Size
Narrow

Details

Flask Type
Volumetric
Item
Volumetric Flask
Autoclavable
Yes
Special Features
Heavy Beaded Tubing Neck
Sterile/Non-Sterile
Non-Sterile
Tolerance
+/-0.20 mL
Includes Closure
Yes
Closure Material
Glass
Clarity
Transparent
Shape
Round
Capacity - Metric
10 mL
Glassware Class
A
Graduated
Yes
Capacity - English
0.34 fl oz
Closure Type
Stopper
Neck Style
Straight
Closure Color
Clear
Basic Material
Glass
Body Material
Borosilicate Glass
Body Color
Clear
Number of Flasks Included
1
ASTM Specification
E288
USP Specification
Type I

Description

Durable, machine-blown volumetric flask with 10ml capacity. Features heavy beaded tubing neck, sharp graduation line and large white block letters. A ground glass stopper is included. Meets Class A specifications per ASTM E288. Individually serialized and certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.